
IC Housing, LED, 11 Watt, 900 Lumen, 3000K, 120-277V
Item #: 1416336
Cat #: IC1LED-G4-09LM-30K-90CRI-MVOLT-ZT10
UPC: 191848473924
to view pricing and more.
Documents & Guides
IC Housing, LED, New Construction, 11 Watt, 900 Lumen, 3000K, 90 CRI, 120-277 Volt, Dimmable
Overview
IC Housing, LED, New Construction, 11 Watt, 900 Lumen, 3000K, 90 CRI, 120-277 Volt, Dimmable
Also known as: 191848473924, IC1LED-G4-09LM-30K-90CRI-MVOLT-ZT10
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120, 277, 240, 208 |
| Wattage: | 11 |
| Lumens: | 900 |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 11 |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Volts AC: | 120, 277, 240, 208 |
| Lumens: | 900 |
| Light Technology: | LED |