Relay, General Purpose, 10A

Item #: 141639

Cat #: C2-A20X/120VAC

UPC:

to view pricing and more.
Documents & Guides
Relay, General Purpose, 10A, 8 Pin, DPDT, 120VAC Coil

Overview

Relay, General Purpose, 10A, 8 Pin, DPDT, 120VAC Coil
Also known as: C2-A20X/120VAC

Specifications

Amps: 10
Volts AC: 120
Amps: 10
Volts AC: 120