4' 17W T8 LED Lamp, 50K

Item #: 1416455

Cat #: S29907

UPC: 045923299070

to view pricing and more.
Documents & Guides
4' 17W T8 LED Lamp, 50K

Overview

4' 17W T8 LED Lamp, 50K
Also known as: 045923299070, S29907

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft, 48 in
Wattage: 17
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Lumens: 2200
Wattage: 17
Dimmable: No
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)