Fixed Dia Clamp, 1.12" (28.5mm) Bundle

Item #: 1416596

Cat #: CCH112-S10-C0

UPC: 074983598571

to view pricing and more.
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.12" (28.5mm) bundle, black, bulk package.

Overview

Fixed diameter cable clamp, heavy duty, #10 screw (M5), 1.12" (28.5mm) bundle, black, bulk package.
Also known as: 074983598571, CCH112-S10-C0

Specifications

Diameter: 1.120 in
Color: Black
Material: Nylon
Diameter: 1.120 in
Material: Nylon
Color: Black