6" PVC 45° Elbow, 36" Radius, DB-60, Gray, Bell End

Item #: 1416656
Cat #: PF7FR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60

Overview

6 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60
Also known as: PF7FR

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 45°
Sweep Radius: 36 in
Type: DB-60
Color: Gray
Diameter: 6 in
Sweep Radius: 36 in
Material: PVC
Angle: 45°
Type: DB-60

Customer Reviews

No reviews for this product
(0)