This product has been discontinued.

3" PVC 45° Elbow, 24" Radius, DB-60, Gray, Bell End
Item #: 1416663
Cat #: PF7DL
UPC: 034481049340
to view pricing and more.
Documents & Guides
3 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Gray, Bell End, Type DB-60
Overview
3 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Gray, Bell End, Type DB-60
Also known as: 034481049340, PF7DL
Specifications
| Diameter: | 3 in |
| Color: | Gray |
| Material: | PVC |
| Angle: | 45° |
| Sweep Radius: | 24 in |
| Type: | DB-60 |
| Diameter: | 3 in |
| Material: | PVC |
| Sweep Radius: | 24 in |
| Color: | Gray |
| Angle: | 45° |
| Type: | DB-60 |