Netkey Cat6A Patch Cord, CM/LSZH, Blue

Item #: 1416746

Cat #: NK6APC7BU

UPC: 074983962051

to view pricing and more.
Netkey copper patch cord, category 6A, CM/LSZH, 7 ft., blue UTP cable.

Overview

Netkey copper patch cord, category 6A, CM/LSZH, 7 ft., blue UTP cable.
Also known as: 074983962051, NK6APC7BU

Specifications

Color: Blue
Length: 7 ft
Material: Copper
Color: Blue
Material: Copper
Length: 7 ft