3' 8.5W T8 LED Lamp, 40K

Item #: 1416927

Cat #: 8.5T8/MAS/36-840/IF14/P-10/1

UPC: 046677539870

to view pricing and more.
The Masterclass LED Type A - Ballast Driven (Plug and Play) InstantFit TLED Is A Great LED Solution Suitable For Replacing T8 Fluorescent Lamps, Using An Exisiting Ballast. Specific Lamps Can Also Be Used On Philips Xitanium Driver For Type C Applications, 3 Ft *Philips Part # 539874*

Overview

The Masterclass LED Type A - Ballast Driven (Plug and Play) InstantFit TLED Is A Great LED Solution Suitable For Replacing T8 Fluorescent Lamps, Using An Exisiting Ballast. Specific Lamps Can Also Be Used On Philips Xitanium Driver For Type C Applications, 3 Ft *Philips Part # 539874*

The Masterclass LED Type A - Ballast Driven (Plug and Play) InstantFit TLED is a great LED solutionsuitable for replacing T8 fluorescent lamps, using an exisiting ballast. Specific lamps can also be used on Philips Xitanium driver for Type C applications.

Also known as: 046677539870, 8.5T8/MAS/36-840/IF14/P-10/1

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1400
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Material: Plastic
Wattage: 8.500
Dimmable: Yes
Type: Ballast Compatible (Type A)
Lumens: 1400
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)