Cable Tie, Metal Barb, 21.2L (538mm), Li

Item #: 1416991

Cat #: BT6LH-C

UPC: 074983412822

to view pricing and more.
Documents & Guides
Dome-Top® barb ty cable tie, light-heavy cross section, 21.2 (538mm) length, nylon 6.6, natural, bulk package.

Overview

Dome-Top® barb ty cable tie, light-heavy cross section, 21.2 (538mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983412822, BT6LH-C

Specifications

Width: 0.275 in
Color: Natural
Weight Capacity: 120 lbs
Material: Nylon
Length: 21.200 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 21.200 in
Size: Light-Heavy
Color: Natural
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®