Ring Terminal, Nylon Insulated, 22 - 18 AWG

Item #: 1417

Cat #: PN18-4R-C

UPC: 074983800001

to view pricing and more.
Ring Terminal, Nylon Insulated, 22 - 18 AWG, #4 Stud Size

Overview

Ring Terminal, Nylon Insulated, 22 - 18 AWG, #4 Stud Size
Also known as: 074983800001, PN18-4R-C

Specifications

Color: Red
Material: Copper, Nylon
Allowable Gauge Range: 22 - 18
Stud Size: #4
Color: Red
Allowable Gauge Range: 22 - 18
Material: Copper, Nylon
Stud Size: #4