This product has been discontinued.

5.1A USB Type A/Type-C Wall Outlet Charger with 20A Tamper-Resistant Receptacles
Item #: 1417115
Cat #: T5833-W
UPC: 078477841389
to view pricing and more.
Documents & Guides
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-20R, 5.1 Amp, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired & Back Wired, White, Wallplate Sold Separately
Overview
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-20R, 5.1 Amp, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired & Back Wired, White, Wallplate Sold Separately
Built-in smart chip recognizes the individual device’s charging requirement to optimize the charge.
Also known as: 078477841389, T5833-W
Specifications
| Amps: | 20 |
| Color: | White |
| NEMA Configuration: | 5-20R |
| Type: | USB |
| Volts AC: | 125 |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Volts AC: | 125 |
| Color: | White |
| Type: | USB |