FLAT PANEL

Item #: 1417130

Cat #: EPANL-24-40L-50K

UPC: 191723812312

to view pricing and more.
Documents & Guides
No Documents Available

Overview

FLAT PANEL
Also known as: 191723812312, EPANL-24-40L-50K

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 4108
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Light Technology: LED
Lumens: 4108
Wattage: 39
Length: 4 ft, 48 in
Dimmable: Yes
Volts AC Range: 120 - 277