10W A19 LED Lamp, 27K

Item #: 1417294
Cat #: S9703
UPC: 045923097034
Sign In or Register to view pricing and more.
Documents & Guides
10 Watt; A19 LED; 2700K; Medium Base; 220 deg. Beam Angle; 90CRI; 120 Volt

Overview

10 Watt; A19 LED; 2700K; Medium Base; 220 deg. Beam Angle; 90CRI; 120 Volt
Also known as: 045923097034, S9703

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 220°
Wattage: 10
Volts AC: 120
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 220°

Customer Reviews

No reviews for this product
(0)