Panel 21" x 21", Fits 24.00x2

Item #: 141751

Cat #: A24P24C

UPC: 783510656706

to view pricing and more.
Panel For Enclosure, 21" x 21", Type 3R, 4, 4X, 12/13, Composite

Overview

Panel For Enclosure, 21" x 21", Type 3R, 4, 4X, 12/13, Composite

Manufactured from reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.

Also known as: 783510656706, A24P24C

Features & Benefits

  • Intended for use in corrosion-resistant enclosures

Specifications

Material: Polycarbonate, Steel
Width: 24 in
Height: 24 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Material: Polycarbonate, Steel
Height: 24 in
Width: 24 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4