MILW 49-66-0532 1/4X2-9/16" IMPCT N

Item #: 1417655

Cat #: 49-66-0532

UPC: 045242331741

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 49-66-0532 IMPCT NTDV

Overview

MIL 49-66-0532 IMPCT NTDV

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Also known as: 045242331741, 49-66-0532

Features & Benefits

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge for fastening in tight spaces

Specifications

Material: Polycarbonate
Gangs: 2
Color: Gray
Width: 5.430 in
Depth: 1.440 in
Height: 5.540 in
Material: Polycarbonate
Color: Gray
Depth: 1.440 in
Gangs: 2
Width: 5.430 in
Height: 5.540 in