REXEL logo

Flexible Coupling, 3/4" x 18" Long, Explosion-Proof, Brass

Item #: 14177
Cat #: EXGJH-218
UPC: 781381317801
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, 3/4 Inch x 18 Inch Long, Explosion-Proof, Brass End Fittings/Outer Braid, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration

Overview

Flexible Coupling, 3/4 Inch x 18 Inch Long, Explosion-Proof, Brass End Fittings/Outer Braid, For Use in Hazardous Locations to Isolate Conduit Systems From Vibration
Appleton™ EXGJH and EXLK explosionproof and dust-ignitionproof flexible couplings are designed for use in areas where vibration and/or movement is a problem. They can be used in place of rigid conduit in difficult-bend situations.
Also known as: 781381317801, EXGJH-218

Specifications

Diameter: 3/4 in
Material: Bronze, Stainless Steel, Brass
Length: 18 in
Diameter: 3/4 in
Length: 18 in
Material: Bronze, Stainless Steel, Brass

Customer Reviews

No reviews for this product
(0)