
to view pricing and more.
Documents & Guides
Carbon Monoxide Alarm, 120V AC, Plug-In, White, Includes (2) AA Battery Back-Up
Overview
Carbon Monoxide Alarm, 120V AC, Plug-In, White, Includes (2) AA Battery Back-Up
Also known as: 047871257591, 21025759
Specifications
| Height: | 4 1/2 in |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | White |
| Depth: | 1 1/2 in |
| Type: | Battery Backup |
| Height: | 4 1/2 in |
| Mounting: | Surface |
| Depth: | 1 1/2 in |
| Volts AC: | 120 |
| Color: | White |
| Type: | Battery Backup |