
to view pricing and more.
Documents & Guides
120 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt
Overview
120 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;100-277 Volt
Satco's S39397 120 watt LED HID replacement lamp is ideal for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear base with its corncob shape and mogul extended base has a 300 degree beam spread and type b ballast bypass. With a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural white light.
Also known as: 045923303975, S39397
Specifications
| Color Temperature: | 5000 (Bright White) |
| Material: | Plastic, Aluminum |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 120 |
| Volts AC: | 100 - 277 |
| Light Technology: | LED |
| Dimmable: | No |
| Lumens: | 17160 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Volts AC: | 100 - 277 |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |
| Material: | Plastic, Aluminum |
| Wattage: | 120 |
| Light Technology: | LED |
| Lumens: | 17160 |