Contactor, Safety, 750A, 100-250V AC/DC Coil, PLC Interface

Item #: 1417855

Cat #: 100S-E750ED12C

UPC: 889508537795

to view pricing and more.
Documents & Guides
Safety Contactor, 750 Amp, AC3 Duty, 100 - 250 Volt AC 50/60Hz, 100 - 250 Volt DC Electronic Coil with PLC Interface, 0 NO/0 NC, Standard & 1 NO/2 NC Lower Power, Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Overview

Safety Contactor, 750 Amp, AC3 Duty, 100 - 250 Volt AC 50/60Hz, 100 - 250 Volt DC Electronic Coil with PLC Interface, 0 NO/0 NC, Standard & 1 NO/2 NC Lower Power, Auxiliary Contacts *** Rockwell Automation Preferred Product ***

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 889508537795, 100S-E750ED12C

Specifications

Amps: 750
Type: Safety, Contactor
Family / Style: 100-S
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Amps: 750
Family / Style: 100-S
Volts AC Control Range: 100 - 250
Type: Safety, Contactor
Volts DC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product