MULTI9 C60H-DC 20A C 250V-DC MCB

Item #: 1417913

Cat #: M9U21120

UPC: 606480741664

to view pricing and more.

Overview

MULTI9 C60H-DC 20A C 250V-DC MCB
Also known as: 606480741664, M9U21120

Specifications

Volts DC: 250
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve C
Volts DC: 250
Amps: 20
Type: Trip Curve C
Mounting: DIN Rail
Poles: 1