Cable Tie Mount, Connector Ring, NAT

Item #: 14180

Cat #: CR2-M

UPC: 074983600014

to view pricing and more.
Documents & Guides
The closed cable tie connector ring in natural color is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is 0.33" long x 0.20" wide (8.4 x 5.1 mm) and is used with miniature, intermediate, and standard c

Overview

The closed cable tie connector ring in natural color is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is 0.33" long x 0.20" wide (8.4 x 5.1 mm) and is used with miniature, intermediate, and standard c
Also known as: 074983600014, CR2-M

Specifications

Color: Natural
Material: Nylon
Width: 0.200 in
Length: 0.330 in
Mounting: Cable Tie
Color: Natural
Width: 0.200 in
Mounting: Cable Tie
Material: Nylon
Length: 0.330 in