NK Copper Patch Cord, Category 6, Off Wh

Item #: 1418117

Cat #: NK6PC30Y

UPC: 074983290802

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 30 ft., off white UTP cable.

Overview

Netkey copper patch cord, category 6, 30 ft., off white UTP cable.
Also known as: 074983290802, NK6PC30Y

Specifications

Length: 30 ft
Color: Off-White
Length: 30 ft
Color: Off-White