NK Copper Patch Cord, Category 6, Blue U

Item #: 1418119

Cat #: NK6PC9BUY

UPC: 074983055753

to view pricing and more.
Netkey copper patch cord, category 6, 9 ft., blue UTP cable.

Overview

Netkey copper patch cord, category 6, 9 ft., blue UTP cable.
Also known as: 074983055753, NK6PC9BUY

Specifications

Length: 9 ft
Color: Blue
Material: Copper
Length: 9 ft
Material: Copper
Color: Blue