NK Copper Patch Cord, Category 6, Yellow

Item #: 1418121

Cat #: NK6PC9YLY

UPC: 074983055784

to view pricing and more.
Netkey copper patch cord, category 6, 9 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 9 ft., yellow UTP cable.
Also known as: 074983055784, NK6PC9YLY

Specifications

Length: 9 ft
Material: Copper
Color: Yellow
Length: 9 ft
Color: Yellow
Material: Copper