NK Copper Patch Cord, Category 6, Yellow

Item #: 1418122

Cat #: NK6PC15YLY

UPC: 074983290376

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 15 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 15 ft., yellow UTP cable.
Also known as: 074983290376, NK6PC15YLY

Specifications

Length: 15 ft
Color: Yellow
Length: 15 ft
Color: Yellow