NK Copper Patch Cord, Category 6, Yellow

Item #: 1418123

Cat #: NK6PC30YLY

UPC: 074983290819

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 30 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 6, 30 ft., yellow UTP cable.
Also known as: 074983290819, NK6PC30YLY

Specifications

Length: 30 ft
Color: Yellow
Length: 30 ft
Color: Yellow