This product has been discontinued.
This product may not be available in all locations.
Load Center, Convertible, 22 Circuit, 125A, NEMA 1, 1PH, 120/240VAC
Item #:
141819
Cat #:
CH22N125C
UPC:
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Load Center, Convertible, Main Lug or Main Breaker, 125 Amp, 10/25 kAIC, 22 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 1, No Cover
Overview
Load Center, Convertible, Main Lug or Main Breaker, 125 Amp, 10/25 kAIC, 22 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 1, No Cover
Also known as: CH22N125C
Specifications
Type: | Main Breaker |
Poles: | 3 |
Family / Style: | CH |
Circuits: | 22 |
Amps: | 125 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Spaces: | 22 |
Type: | Main Breaker |
Family / Style: | CH |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Poles: | 3 |
Circuits: | 22 |
Mounting: | Surface |
Phase: | 1 |
Spaces: | 22 |
Customer Reviews
No reviews for this product
(0)