Panel, Comline

Item #: 141826

Cat #: EP6050AL

UPC: 783510372699

Sign In or Register to view pricing and more.
Panel, Comline, Bulletin Dcomy (comline? Wallmount Enclosure Accessories), Size/dims: Fits 600x500mm, Material/finish: Aluminum

Overview

Panel, Comline, Bulletin Dcomy (comline? Wallmount Enclosure Accessories), Size/dims: Fits 600x500mm, Material/finish: Aluminum

The ComLine Mounting Panel provides a mounting surface in the back of the Comline Enclosure for a variety of surface-mount components. This component is a aluminum and comes in a mill finish.

Also known as: 783510372699, EP6050AL

Features & Benefits

  • The ComLine Mounting Panel provides a mounting surface in the back of the Comline Enclosure for a variety of surface-mount components

Specifications

Material: Aluminum
Finish: Mill
Height: 20.710 in
Weight: 5.800 lb
Width: 16.780 in
Material: Aluminum
Height: 20.710 in
Width: 16.780 in
Finish: Mill
Weight: 5.800 lb