FLAT PANEL

Item #: 1418261

Cat #: CPANL-1X4-24/33/44LM-35K-M4

UPC: 191848338483

to view pricing and more.
Documents & Guides

Overview

FLAT PANEL
Also known as: 191848338483, CPANL-1X4-24/33/44LM-35K-M4

Specifications

Lumens: 3300, 4400, 2400, Selectable
Wattage: 39, 28, 20
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 3300, 4400, 2400, Selectable
Width: 12 in, 1 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 39, 28, 20
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277