Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1418317
Cat #: STP28X1MGR
UPC: 074983003204
Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 1m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Green, 1m.
Also known as: 074983003204, STP28X1MGR

Specifications

Color: Green
Color: Green

Customer Reviews

No reviews for this product
(0)