Companion Dimmer,Decora, 600/100W, Maestro, Almond

Item #: 141839
Cat #: MA-R-AL
UPC: 027557687775
Sign In or Register to view pricing and more.
Maestro Companion Dimmer, 600/1000W, 120V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Almond

Overview

Maestro Companion Dimmer, 600/1000W, 120V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Almond
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557687775, MA-R-AL

Specifications

Type: IR Remote, Multi-Location
Wattage: 600, 1000
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Type: IR Remote, Multi-Location
Volts AC: 120
Mounting: Surface
Wattage: 600, 1000
Family / Style: Maestro

Customer Reviews

No reviews for this product
(0)