Steel Crimp Connector, 411 18-8 AWG, 50/Box

Item #: 14185
Cat #: 30-411
UPC: 783250304110
Sign In or Register to view pricing and more.
Documents & Guides
Crimp Connector, Steel, 600V, Conductor Range: 18 - 8 AWG, Package of 50

Overview

Crimp Connector, Steel, 600V, Conductor Range: 18 - 8 AWG, Package of 50
Crimp connectors from IDEAL are designed for making fast, permanent, pressure-type connections. Whether there is a connection in a high vibration environment or installations at an OEM, there is a solution available. The steel and copper crimp connectors cover a wide range of combinations and have available insulating caps to protect against dangerous electrical shock.
Also known as: 783250304110, 30-411

Specifications

Material: Steel
Volts AC: 600
Allowable Gauge Range: 18 - 8
Material: Steel
Allowable Gauge Range: 18 - 8
Volts AC: 600

Customer Reviews

No reviews for this product
(0)