Digital Fade Dimmer, Decora, Maestro IR, Black

Item #: 141863
Cat #: MIR-600-BL
UPC:
Sign In or Register to view pricing and more.
Digital Fade Dimmer, Decora, Maestro IR, BlackMaestro Digital Fade Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Touch Rocker, Color: Black

Overview

Digital Fade Dimmer, Decora, Maestro IR, BlackMaestro Digital Fade Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Touch Rocker, Color: Black
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MIR-600-BL

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Type: Single-Pole, Wireless, Decora
Wattage: 600
Family / Style: Maestro
Volts AC: 120
Type: Single-Pole, Wireless, Decora

Customer Reviews

No reviews for this product
(0)