Copper-Bonded Ground Rod, Threaded, Threaded Chamfered End Only, 5/8" dia, 5', 10 mil Plating, 4.2

Item #: 1418649

Cat #: 625850

UPC: 782856679592

Sign In or Register to view pricing and more.
Documents & Guides
Copper-Bonded Ground Rod, Threaded, Threaded Chamfered End Only, 5/8" dia, 5', 10 mil Plating, 4.2 lb

Overview

Copper-Bonded Ground Rod, Threaded, Threaded Chamfered End Only, 5/8" dia, 5', 10 mil Plating, 4.2 lb

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance.

Also known as: 782856679592, 625850

Features & Benefits

  • Cold-rolled threads with continuous, unbroken grain flows preserve copper coating and are stronger than cut threads
  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation

Specifications

Weight: 4.200 lb
Standards: California Proposition 65
Material: Copper-Bonded Steel
Weight: 4.200 lb
Material: Copper-Bonded Steel
Standards: California Proposition 65