NSI 8120 Cable Tie Natural 8" 120lb

Item #: 1418654

Cat #: 8120

UPC: 662381050724

to view pricing and more.
Documents & Guides
NSI 8120 8" NATURAL CABLE TIE

Overview

NSI 8120 8" NATURAL CABLE TIE
Also known as: 662381050724, 8120

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 8 in