This product may not be available in all locations.

Drive, MCC Style, 485A, 450HP/LD, 400HP/ND, 350HP/HD, 480VAC, 3PH
Item #: 1418716
Cat #: 20G1ABD485JN4NNNNN
UPC: 194033046811
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 1, IP20 600 mm Deep, MCC Style, 485 Amp, 450 Horse Power Light Duty, 400 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 8, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, IP66 NEMA Type 4X/12 HIM
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Type 1, IP20 600 mm Deep, MCC Style, 485 Amp, 450 Horse Power Light Duty, 400 Horse Power Normal Duty, 350 Horse Power Heavy Duty, 480 Volt AC, 3Phase, Frame 8, Filtered, CM Jumper Installed, None, Enhanced LCD, Full Numeric, IP66 NEMA Type 4X/12 HIM
Also known as: 194033046811, 20G1ABD485JN4NNNNN
Specifications
| Horsepower: | 450, 400, 350 |
| Size: | 8 |
| Phase: | 3 |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1, IP20, NEMA 4X, NEMA 12 |
| Type: | General Purpose, Drive |
| Amps: | 485 |
| Horsepower: | 450, 400, 350 |
| Phase: | 3 |
| IP/NEMA Rating: | NEMA 1, IP20, NEMA 4X, NEMA 12 |
| Amps: | 485 |
| Size: | 8 |
| Volts AC: | 480 |
| Type: | General Purpose, Drive |