LED High Bay, 450 Watt, 72000 Lumen, 5000K, 120-277V

Item #: 1418773

Cat #: SIG-720/G0/750-U-D-G-BK

UPC: 031293102911

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay/Flood Light, 450 Watt, 72000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Glass Lens, Black Finish

Overview

LED High Bay/Flood Light, 450 Watt, 72000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Glass Lens, Black Finish

SIGNAL is the brightest flood light/highbay fixture on the market with an output of nearly 100,000 lumens. SIGNAL’s lightweight design allows for easy installation and unparalleled energy savings.

Also known as: 031293102911, SIG-720/G0/750-U-D-G-BK

Features & Benefits

  • Light weight for easy installation
  • Optional visor and reflector help prevent light pollution
  • Multiple distributions available to optimize performance
  • IP65 Rated
  • Rated lifetime L70: >50,000 hours

Specifications

Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Dimmable: Yes
Light Technology: LED
Volts AC Range: 120 - 277