Harlow 3 Light Semi-Flush, Hazel Bronze

Item #: 1418944
Cat #: 60-4729
UPC: 045923647291
Sign In or Register to view pricing and more.
Documents & Guides
Harlow - 3 Light Semi Flush with Khaki Fabric Shade - Hazel Bronze Finish

Overview

Harlow - 3 Light Semi Flush with Khaki Fabric Shade - Hazel Bronze Finish
The Harlow 60-4729 semi-flush mount brings a stylish duality to your home's decor with two shades in metal and fabric. The intricacy of the intersecting circles on the outer shade are showcased with the khaki inner shade. Pair two of them in a long hallway, light up an entryway or spruce up a mudroom. Finished in hazel Bronze, this semi-flush mount can be applied any where in your home.
Also known as: 045923647291, 60-4729

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)