25W A23 LED Lamp, 30K

Item #: 1418976

Cat #: 25HID/830/277V/E26

UPC: 045079979727

to view pricing and more.
Documents & Guides
LED Lamp, 25W, 120-277V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3200, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 25W, 120-277V, Bulb: A23, Base: Medium Screw (E26), Lumens: 3200, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.
Also known as: 045079979727, 25HID/830/277V/E26

Specifications

Color Temperature: 3000 (Warm White)
Shape: A23 (Arbitrary)
Volts AC: 120, 277
Wattage: 25
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Light Technology: LED
Shape: A23 (Arbitrary)
Wattage: 25