This product has been discontinued.

Exit Sign Emergency Combo, White Housing, Red Lettering, 3.6V
Item #: 1419035
Cat #: PVLLCR2R
UPC: 784197381912
to view pricing and more.
Documents & Guides
Exit Sign, Red Lettering, (2) Remote LED Lamp Heads, 3.6 Volt, Color: White, Number of LED Lamps: 2 - 1W
Overview
Exit Sign, Red Lettering, (2) Remote LED Lamp Heads, 3.6 Volt, Color: White, Number of LED Lamps: 2 - 1W
The Philips Chloride Value + LED Series is an economical line of exit signs, emergency combos, and emergency lighting units that provide a solution for commercial and retail applications with a price sensitive budget without compromising on quality and appearance
Also known as: 784197381912, PVLLCR2R, EXIT BUGEYE
Specifications
| Material: | Thermoplastic |
| Wattage: | 2 |
| Color: | White/Red |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Material: | Thermoplastic |
| Color: | White/Red |
| Volts AC Range: | 120 - 277 |
| Wattage: | 2 |
| Light Technology: | LED |