This product has been discontinued.

Garage/Canopy, LED, 40W
Item #: 1419043
Cat #: PGC40-NW-G1-SM-5-8-BZ
UPC: 783352024602
to view pricing and more.
Documents & Guides
Garage & Canopy, LED, 40 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Surface Mount, 120-277 Volt, Bronze. NOTE: No Longer Made. Subs to STONCO Branded version of same unit. See Platt # 0445603: Stonco GC40-NW-G1-SM-5-8-BZ.
Overview
Garage & Canopy, LED, 40 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Surface Mount, 120-277 Volt, Bronze. NOTE: No Longer Made. Subs to STONCO Branded version of same unit. See Platt # 0445603: Stonco GC40-NW-G1-SM-5-8-BZ.
The Philips LED Garage and Canopy light is slim and durable with a lightweight design, and provides you with a visually appealing lighting experience. This luminaire can be surface mounted directly to the ceiling or pendant mounted using rigid conduit. Its light-weight design with quick and easy mounting plate allows simple installation and hands-free wiring. Whether it’s new construction, or a retrofit installation, the Philips Garage and Canopy fixture will provide years of trouble free operation and keep you on budget.
Also known as: 783352024602, PGC40-NW-G1-SM-5-8-BZ
Specifications
| Type: | Garage/Workshop |
| Material: | Plastic |
| Light Technology: | LED |
| Type: | Garage/Workshop |
| Light Technology: | LED |
| Material: | Plastic |