Garage/Canopy, LED, 57W

Item #: 1419044

Cat #: PGC57-NW-G1-SM-5-8-BZ

UPC: 783352024619

to view pricing and more.
Documents & Guides
Garage & Canopy, LED, 57 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Surface Mount, 120-277 Volt, Bronze

Overview

Garage & Canopy, LED, 57 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Surface Mount, 120-277 Volt, Bronze

The Philips LED Garage and Canopy light is slim and durable with a lightweight design, and provides you with a visually appealing lighting experience. This luminaire can be surface mounted directly to the ceiling or pendant mounted using rigid conduit. Its lightweight design with quick and easy mounting plate allows simple installation and hands-free wiring. Whether it’s new construction, or a retrofit installation, the Philips Garage and Canopy fixture will provide years of trouble free operation and keep you on budget.

Also known as: 783352024619, PGC57-NW-G1-SM-5-8-BZ

Specifications

Type: Canopy
Material: Plastic
Light Technology: LED
Type: Canopy
Light Technology: LED
Material: Plastic