LED Wall Pack, 50W, 4000K, Bronze

Item #: 1419054

Cat #: PWP50-NW-G1-8-BZ

UPC: 783352024459

to view pricing and more.
Documents & Guides
LED Wall Pack, 50 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Generation 1, 120-277 Volts, Bronze

Overview

LED Wall Pack, 50 Watt, Color Temperature: Neutral White (4000K), 70 CRI, Generation 1, 120-277 Volts, Bronze

The Wall pack family features energy-saving LED technology, two different sizes & wattage choices of 30, 50 and 75W. The 50 watt Wall Pack provides the same illumination as a 100W HID, and uses over 50% less energy. The glass refractor lens design cuts down on glare, and the housing is one-piece die-cast aluminum for strength and durability

Also known as: 783352024459, PWP50-NW-G1-8-BZ

Specifications

Type: Wallpack
Material: Glass
Light Technology: LED
Type: Wallpack
Light Technology: LED
Material: Glass