POWERFLEX 75O SERIES

Item #: 1419080

Cat #: 20G1ALE355AN2NNNNN

UPC: 194033229276

to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 355 Amps, 400 Horse Power Light Duty, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Removed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 1, IP20 800 mm Deep MCC Style, 355 Amps, 400 Horse Power Light Duty, 350 Horse Power Normal Duty, 300 Horse Power Heavy Duty, 600 Volt AC, 3-Phase, Frame 8, Filtered, CM Jumper Removed, None, Enhanced LCD, Full Numeric, Handheld/Local HIM
Also known as: 194033229276, 20G1ALE355AN2NNNNN

Specifications

Amps: 355
Size: 8
Phase: 3
Type: AC Drive, General Purpose
Depth: 800 mm
Horsepower: 400, 300, 350
Volts AC: 600
IP/NEMA Rating: IP20
Amps: 355
Phase: 3
Depth: 800 mm
Volts AC: 600
Size: 8
Type: AC Drive, General Purpose
Horsepower: 400, 300, 350
IP/NEMA Rating: IP20