16 to 14 AWG Disconnect Terminal

Item #: 14193

Cat #: RBD14-182

UPC: 786210816319

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .23", Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 16 - 14 AWG, 600V, Width: .23", Color: Blue. Package of 100. **Order in Multiples of 100**
Also known as: 786210816319, RBD14-182

Specifications

Gender: Female
Color: Blue
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14
Gender: Female
Material: Brass, Nylon
Color: Blue
Allowable Gauge Range: 16 - 14