ETN FAZ-B32/3 UL 1077 Industrial Mi

Item #: 1419371
Cat #: FAZ-B32/3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

CUT FAZ-B32/3
Also known as: FAZ-B32/3

Specifications

Poles: 3
Amps: 32
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Type: Trip Curve B

Customer Reviews

No reviews for this product
(0)