Parabolic Troffer, 4', 2-Lamp, T8, 277V, 32W

Item #: 141938

Cat #: PM3-GB-232-9LD-277GEB10IS

UPC: 745977338243

Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Troffer, 4 ft, 2-Lamp, T8, 277 Volt, 32 Watt, Grid Type, No Air Function, Electronic Instant Start

Overview

Parabolic Troffer, 4 ft, 2-Lamp, T8, 277 Volt, 32 Watt, Grid Type, No Air Function, Electronic Instant Start
Also known as: 745977338243, PM3-GB-232-9LD-277GEB10IS

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in