Category 5e, Plenum, 24/4-UTP (Solid), White, 1000', 350MHz
Item #:
1419417
Cat #:
5E04UPWH4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, Plenum, 24 AWG (Solid), 4 Unshielded Twisted Pairs, White, 1000' Reel in Box, 350MHz
Overview
Category 5e, Plenum, 24 AWG (Solid), 4 Unshielded Twisted Pairs, White, 1000' Reel in Box, 350MHz
CAT5e, also known as Category 5e or Category 5 Enhanced, is a network cable standard ratified in 1999 . CAT5e offers significantly improved performance over the old CAT5 standard, including up to 10 times faster speeds and a significantly greater ability to traverse distances without being impacted by crosstalk.
Also known as: 5E04UPWH4
Specifications
Gauge: | 24 |
Volts AC: | 300 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Jacket: | Plenum |
Color: | White |
Shielding: | Unshielded |
Stranding: | Solid |
Package Type: | Reel in a Box |
Gauge: | 24 |
Length: | 1000 ft |
Jacket: | Plenum |
Shielding: | Unshielded |
Package Type: | Reel in a Box |
Volts AC: | 300 |
Conductors: | 4 Pair |
Color: | White |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)