KLPC UL CLASS L TIME-DELAY FUSE 3500A

Item #: 1419433

Cat #: KLPC3500

UPC: 079458301151

to view pricing and more.
Documents & Guides
KLPC UL CLASS L TIME-DELAY FUSE 3500A

Overview

KLPC UL CLASS L TIME-DELAY FUSE 3500A

KLPC series POWR-PRO™ fuses provide ideal overcurrent protection for circuits from 200 through 6000 amperes. KLPC series POWR-PRO™ fuses specification-grade construction and performance meet or exceed the most stringent project specifications: 99.9% pure silver links, silver-plated copper end bells, glass-reinforced melamine bodies, O-ring seals between body and end bells, and granular quartz fillers. KLPC series POWR-PRO™ fuses are the only UL listed Class L fuses that provide a minimum of ten seconds time delay at 500% rated current and are also as current limiting as the fastest Class L fuse on the market. On average, the peak let-through currents of KLPC series fuses are 10% less than any other "time-delay" Class L fuse. Applications: Service switches; Switchboard mains and feeders; Bolted pressure contact switches; Motor control center mains; Large motor branch circuits; UL Listed series-rated protection for molded case circuit breaker panelboards and loadcenters. (See panelboard manufacturers' literature for recommended fuse rating); Primary and secondary protection for transformers; Protection of power circuit breakers.

Also known as: 079458301151, KLPC3500

Specifications

Speed: Time Delay, Slow Blow
Amps: 3500
Class: L
Volts AC: 600
Volts DC: 480
Standards: California Proposition 65
Mounting: Bolt In
Interrupt Rating DC: 20 kA
Speed: Time Delay, Slow Blow
Class: L
Volts DC: 480
Mounting: Bolt In
Amps: 3500
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA