PowerFlex 70, AC Drive, 52A @ 40 HP ND, 30HP HD, 480VAC, IP54, NEMA 12, LCD Display

Item #: 141969

Cat #: 20AD052G3AYNANC0

UPC: 820919251269

to view pricing and more.
Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Wall/Machine Mount - IP54, NEMA Type 12, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

Overview

Drive, PowerFlex 70, 480 Volt AC, 3-Phase, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, Wall/Machine Mount - IP54, NEMA Type 12, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Enhanced Control , No Feedback

The Allen-Bradley PowerFlex 70 offers a compact package of power, control and operator interface designed to meet the demands for space, simplicity and reliability while providing a broad spectrum of features, allowing the user to easily configure the drive for most application needs.

Also known as: 820919251269, 20AD052G3AYNANC0

Specifications

Type: AC Drive
Volts AC: 480
Amps: 52
Horsepower: 30, 40
IP/NEMA Rating: IP54, NEMA 12
Type: AC Drive
Amps: 52
IP/NEMA Rating: IP54, NEMA 12
Volts AC: 480
Horsepower: 30, 40